Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1-3/4"x 1-1/8"x 5/8"BO
Mfr # SC-1125-BO
Zoro # G9149625
product price: $2.49
/ea
Sold in multiples of 9 for $22.41
$22.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Collar Style Set Screw
- Outside Dia. 1.758"
- Dimension Type Inch
- Width 5/8"
Product Information
- Brand G.L. Huyett
- MFR # SC-1125-BO
- Zoro # G9149625
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.758" |
Dimension Type | Inch |
Width | 5/8" |
Screw Size | 5/16"-18 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1-3/4"x 1-1/8"x 5/8"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 45 (6502-06-06)
- BANDO Hp-Sts S8M-1440 Tb, 400-S8M-1440 Hp (400-S8M-1440 HP)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.45 in OD (2BK57)
- ZEP Lubricant, Dry Film, 11 oz., PK12 (27601)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Single, Split Collar, 1-3/4"x1x1/2"SS (SC1-1000-SS)
- G.L. HUYETT Single Split Collar2-3/8"x1-1/2"x9/16"BO (SC1-1500-BO)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/16 In, SS (1L635)
- G.L. Huyett Shaft Collars