Shop All Shaft Collars
G.L. Huyett
Shaft Collar 1-3/4"x 1-1/16"x 5/8"BO
Mfr # SC-1062-BO
Zoro # G9149211
product price: $2.35
/ea
Sold in multiples of 9 for $21.15
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Carbon Steel
- Collar Style Set Screw
- Outside Dia. 1.758"
- Dimension Type Inch
- Width 5/8"
Product Information
- Brand G.L. Huyett
- MFR # SC-1062-BO
- Zoro # G9149211
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.758" |
Dimension Type | Inch |
Width | 5/8" |
Screw Size | 5/16"-18 |
Details
Material | Black Oxide Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar 1-3/4"x 1-1/16"x 5/8"BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11S)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07S)
- DYNABRADE Tune-Up Kit (96259)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" ZC (SC-0500-ZC)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Split Collar, Dbl 1-1/2"x11/16"x1/2"BO (SC2-0687-BO)
- CLIMAX METAL PRODUCTS 35mm Metric Stainless Set Metric Set Collar, Ss (MC-35-S)
- G.L. Huyett Couplings, Collars, & Adapters