Shop All Shaft Collars
G.L. Huyett
Shaft Collar, 1-1/2" x 13/16" x 9/16" ZC
Mfr # SC-0812-ZC
Zoro # G0703363
product price: $1.49
/ea
Sold in multiples of 15 for $22.35
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Clear Carbon Steel
- Collar Style Set Screw
- Outside Dia. 1.3205"
- Dimension Type Inch
- Width 9/16"
Product Information
- Brand G.L. Huyett
- MFR # SC-0812-ZC
- Zoro # G0703363
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 1.3205" |
Dimension Type | Inch |
Width | 9/16" |
Screw Size | 5/16"-18 |
Details
Material | Zinc Clear Carbon Steel |
Collar Style | Set Screw |
Description
Shaft Collar,1-1/2" x 13/16" x 9/16" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 170XL050 DAndD Powerdrive Timing Belt (170XL050-DD)
- KOYO Medium Ball Bearings 31-52mm (EE5)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-50-31)
- MILTON Automatic Internal Filter Float Drain (1168)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"BO (SC2-1000-BO)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" ZC (SC-0250-ZC)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"SS (SC2-1500-SS)
- G.L. HUYETT Shaft Collar, 1 x 1/2" x 7/16" PL (SC-0500)
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- RULAND Keyed Collar, 1pc Double Wide, Bore 0.7500", Stainless, OD 1 1/2" (WCLK-12-SS)
- G.L. Huyett Shaft Collars