Shop All Safety Pins
G.L. Huyett
Safety Pin 3/64 x 15/16 HD ZC
Mfr # SFP-047-0937-H
Zoro # G100417668
Sold in multiples of 173 for $27.68
$27.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Heavy Duty
- Basic Material Hard Drawn Spring Wire
- Fastener Finish Clear Zinc Plated
- Usable Length 15/16 in
- Wire Dia. 3/64 in
Product Information
- Brand G.L. Huyett
- MFR # SFP-047-0937-H
- Zoro # G100417668
- Country of Origin United States
- Category Safety Pins
Dimensions
Usable Length | 15/16 in |
Wire Dia. | 3/64 in |
Details
Pin Item | Safety Pin |
Safety Pin Type | Heavy Duty |
Basic Material | Hard Drawn Spring Wire |
Fastener Finish | Clear Zinc Plated |
Description
Safety Pins-Plated. Safety Pin 3/64 x 15/16 HD ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.25mm, 16mm L, PK50 (M07852.100.0016)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0250)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 7/8 in Shaft Dia (CG-287SJ)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/4 ZC (SNAP-250-2250S)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- G.L. HUYETT Safety Pin 1/16 x 2-1/2 ZC (SFP-062-2500)
- G.L. HUYETT Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC (SNAP-312-2500R)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- KOCH PTO LOCK PIN ROUND 0.32in. (4021511)
- G.L. Huyett Safety Pins