Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, 300 Stainless Steel
Mfr # BTI-CAL1-8125-3.8/B1
Zoro # G300398019
Sold in multiples of 16 for $25.44
$25.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M8-1.25
- Drill Bit Size 0.69 mm
- Material 300 Stainless Steel
- Finish Passivated
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL1-8125-3.8/B1
- Zoro # G300398019
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M8-1.25 |
Drill Bit Size | 0.69 mm |
Flange Diameter | 170.40 mm |
Overall Length | 17.53 mm |
Hole Size | M13.50 |
Head Height | M0.89 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | 300 Stainless Steel |
Finish | Passivated |
Grip Range | 0.70 mm to 3.80 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 302 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL M8-1.25x3.8 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 50 PK (M51010.080.0065)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 150 PK (U22080.050.0450)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.7200)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB80)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 25/32 in Flange Dia., 15/16 in L, Steel (BTI-CA-3716S-200/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2520-165/B1)
- G.L. HUYETT Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-CAL2-5013-200/B1)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel (BTI-FHK2-2520-138/B1)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 20 PK (U69315.037.0312)
- G.L. Huyett Rivet Nuts