Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M6-1.00 Thread Size, 130.00 mm Flange Dia., 14.50 mm L, 300 Stainless Steel
Mfr # BTI-TU-SSM6HUPO30/B1
Zoro # G200397860
product price: $1.59
/ea
Sold in multiples of 17 for $27.03
$27.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size M6-1.00
- Drill Bit Size 9.00 mm
- Material 300 Stainless Steel
- Finish Passivated
Product Information
- Brand G.L. Huyett
- MFR # BTI-TU-SSM6HUPO30/B1
- Zoro # G200397860
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 9.00 mm |
Flange Diameter | 130.00 mm |
Overall Length | 14.50 mm |
Hole Size | M9.00 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | 300 Stainless Steel |
Finish | Passivated |
Grip Range | 0.50 mm to 3.00 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 304 |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Half Hex HUPO M6-1.0x3.0 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 100 PK (U07000.025.0112)
- HILLMAN NUT HEX 5/16-18 ZINC 10 LB BOX (661310)
- HOLO-KROME HOLO-KROME 3/8-24 X 1-1/2 S/SET 100/BOX (33118)
- GYFORD DÉCOR Complete LED Standoff Kit - Blue LED - Plug-In Power Supply (SOK-LEDBLUE-PI)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.40 mm L, Steel (BTI-CPB2-610-7.1/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 31.32 mm L, Steel (BTI-CPB2-610-12.7/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 1/2"-13 Thread Size, 0.865 in Flange Dia., 1.150 in L, Steel (BTI-CAL2-5013-200/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-CAH2-3716-150/B1)
- G.L. HUYETT Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1024-130/B1)
- G.L. Huyett Rivet Nuts