Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, Steel
Mfr # BTI-CAL2-610-4.2/B1
Zoro # G400397929
product price: $0.26
/ea
Sold in multiples of 99 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Thread Size M6-1.00
- Drill Bit Size 9.91 mm
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAL2-610-4.2/B1
- Zoro # G400397929
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M6-1.00 |
Drill Bit Size | 9.91 mm |
Flange Diameter | 120.70 mm |
Overall Length | 14.73 mm |
Head Height | M0.76 |
Hole Size | M9.91 |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.70 mm to 4.20 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL M6-1.0x4.2 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/4" (RF261)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12300.019.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .375-.875" , Stainless Steel Passivated Finish, 1500 PK (MS15795-813)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 12MM Black Ox Coat Steel 10PK (9181358)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3118-150/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., .910 in L, Steel (BTI-FHL2-3716-177/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, 300 Stainless Steel (BTI-CAL1-2520-260/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 10.92 mm Flange Dia., 18.00 mm L, Steel (BTI-TU-SM8HUKO30ZT/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- G.L. Huyett Rivet Nuts