Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, M10-1.50 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel
Mfr # BTI-CAH2-1015-3.8/B1
Zoro # G800398076
product price: $0.57
/ea
Sold in multiples of 45 for $25.65
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Drill Bit Size 12.70 mm
- Material Steel
- Finish Zinc Yellow
- Flange Diameter 160.64 mm
Product Information
- Brand G.L. Huyett
- MFR # BTI-CAH2-1015-3.8/B1
- Zoro # G800398076
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | M10-1.50 |
Drill Bit Size | 12.70 mm |
Flange Diameter | 160.64 mm |
Overall Length | 17.40 mm |
Hole Size | M12.70 |
Head Height | M0.89 |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Yellow |
Grip Range | 0.70 mm to 3.80 mm |
Rivet Standards | Not Listed |
System of Measurement | Metric |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-A-H Series. RivetNut Half Hex CAH M10-1.5x3.8 LCS Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (1X12KVVS)
- RED HEAD Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (50357)
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X3, #86205 (86205)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD (ZA0106-SS32D)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3118-150/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, 300 Stainless Steel (BTI-CAL1-8125-3.8/B1)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .610 in - .640 in L, Aluminum (XA-11225S)
- G.L. Huyett Rivet Nuts