Shop All Rivet Nuts
G.L. Huyett
Rivet Nut, 1/4"-20 Thread Size, 0.390 in Flange Dia., .673 in L, Steel
Mfr # BTI-FHK2-2520-138/B1
Zoro # G300397852
product price: $0.30
/ea
Sold in multiples of 91 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size 1/4"-20
- Drill Bit Size 8.980"
- Material Steel
- Finish Zinc Plated
Product Information
- Brand G.L. Huyett
- MFR # BTI-FHK2-2520-138/B1
- Zoro # G300397852
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | 1/4"-20 |
Drill Bit Size | 8.980" |
Flange Diameter | 0.390 in |
Overall Length | .673 in |
Head Height | .440" |
Hole Size | 8.980" |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | .039 in to .138 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 1008/1010 |
Description
Blind Thrd Inserts-R-N Series. Rivet Nut Hex FHK 1/4-20 x 138 LCS Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, Paint Black Steel (SCWS910U1B)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M55930.080.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK (AD62ABS)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .680 in L, 300 Stainless Steel (BTI-CAL1-2520-260/B1)
- G.L. HUYETT Rivet Nut, 5/16"-24 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3124-150/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1032-130/B1)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.748 in Flange Dia., .910 in L, Steel (BTI-FHL2-3716-177/B1)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.70 mm Flange Dia., 14.73 mm L, 300 Stainless Steel (BTI-CAL1-610-4.2/B1)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.445 in - 0.465 in Flange Dia., .590 in - .610 in L, Steel (LS-14165S)
- G.L. Huyett Rivet Nuts