Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 3/8", Hex Head, Low Carbon
Mfr # PP-0375B31-LCPL
Zoro # G9131258
Sold in multiples of 35 for $20.65
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 3/8"
- Type Pipe Plug Hex Head
Product Information
- Brand G.L. Huyett
- MFR # PP-0375B31-LCPL
- Zoro # G9131258
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/8" |
Details
Material | Low carbon steel |
Type | Pipe Plug Hex Head |
Item | Pipe Plug,3/8",Hex Head,Low Carbon |
Description
Pipe Plug,3/8",Hex Head,Low Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flat Strainer (261441)
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type L (LH05002)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- G.L. Huyett Pipe Test Plugs