Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 3/4", Hex Head, Low Carbon, Z3
Mfr # PP-0750B31-LCZ3
Zoro # G9131328
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 3/4"
- Type Pipe Plug Hex Head
Product Information
- Brand G.L. Huyett
- MFR # PP-0750B31-LCZ3
- Zoro # G9131328
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/4" |
Details
Material | Low carbon steel |
Type | Pipe Plug Hex Head |
Item | Pipe Plug,3/4",Hex Head,Low Carbon,Z3 |
Description
Pipe Plug,3/4",Hex Head,Low Carbon,Z3
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Membrane, 0.45um, 25mm, PK100 (7184-002)
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- THETFORD Thetford 42178 Seat and Cover Kit for Aqua-Magic Residence RV Toilets - White (42178)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- G.L. Huyett Pipe Test Plugs