Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/8", Hex Socket, Low Carbon
Mfr # PP-0125E31-LCZ3
Zoro # G9130871
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 1/8"
- Type Pipe Plug Hex Socket
Product Information
- Brand G.L. Huyett
- MFR # PP-0125E31-LCZ3
- Zoro # G9130871
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | Low carbon steel |
Type | Pipe Plug Hex Socket |
Item | Pipe Plug,1/8",Hex Socket,Low Carbon |
Description
Pipe Plug,1/8",Hex Socket,Low Carbon
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMSE202)
- KIPP Tube clamps cross aluminum (K0473.524040)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P823)
- BOB Float Valve, 1-1/2 In, SS w/PTFE Seal (R1381-1-1/2)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- WINTERS Test Plug, 1/2in NPT, 0 to 1000 psi, Brass (STP002LF)
- CHERNE Plug, Pole Connection, 25"Deflate L (319128)
- G.L. Huyett Plumbing Accessories