Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/8", Hex Socket, Brass
Mfr # PP-0125E31-BRPL
Zoro # G9131118
product price: $0.51
/ea
Sold in multiples of 45 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Nominal Size 1/8"
- Type Pipe Plug Hex Socket
Product Information
- Brand G.L. Huyett
- MFR # PP-0125E31-BRPL
- Zoro # G9131118
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/8" |
Details
Material | Brass |
Type | Pipe Plug Hex Socket |
Item | Pipe Plug,1/8",Hex Socket,Brass |
Description
Pipe Plug,1/8",Hex Socket,Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING-FLO 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (1501005)
- KOHLER Hudson 19X17 Lavatory 8Cc (2863-0)
- GENOVA Adapterhxmipt 1-1/2 X 1-1/4 Male Pvc (K030600)
- PLAST-O-MATIC Adjustable Relief Valve, 1 In, 5 to 100psi (RVDTM100T-PP)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- CHERNE Extension Hose 50 ft., Gauge included (274268)
- G.L. Huyett Plumbing Accessories