Shop All Pipe Test Plugs
G.L. Huyett
Pipe Plug, 1/4", Square Socket, Low Carbon
Mfr # PP-0250D31-LCZ3
Zoro # G9131206
product price: $0.34
/ea
Sold in multiples of 65 for $22.10
$22.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low carbon steel
- Nominal Size 1/4"
- Type Pipe Plug Square Socket
Product Information
- Brand G.L. Huyett
- MFR # PP-0250D31-LCZ3
- Zoro # G9131206
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/4" |
Details
Material | Low carbon steel |
Type | Pipe Plug Square Socket |
Item | Pipe Plug,1/4",Square Socket,Low Carbon |
Description
Pipe Plug,1/4",Square Socket,Low Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 8" Aluminum Part D (3E80DALA)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- OATEY Cleanout Plug, Recessed Head, 3.5 In (42744)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCZ3)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- G.L. HUYETT Pipe Plug, 1/2", Square Socket, Low Carbon (PP-0500D31-LCPL)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- G.L. HUYETT Push On Plug 1-1/8 Inch ZN (PLUG-48174-K2915)
- G.L. HUYETT Pipe Plug, 1/8", Hex Socket, Low Carbon (PP-0125E31-LCPL)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- G.L. Huyett Plumbing Accessories