Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 80 mm L, 20 x 12 mm Sq
Mfr # 322012-080
Zoro # G9122648
product price: $6.19
/ea
Sold in multiples of 4 for $24.76
$24.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Square 20 x 12 mm
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # 322012-080
- Zoro # G9122648
- Country of Origin Germany
- Category Machine Keys
Dimensions
Length | 80 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 20 x 12 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,20mmx12mmx80mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 7/8 in L, 1/4 in Sq (3002500250-0875)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/2 in Sq (3005000500-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 50 mm L, 16 x 10 mm Sq (301610-050)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- PRECISION BRAND 58 Piece Machinery Key Assortment (12955)
- G.L. Huyett Machine Keys