Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 50 mm L, 10 x 8 mm Sq
Mfr # 321008-050
Zoro # G9122200
product price: $0.79
/ea
Sold in multiples of 30 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- End Type Round
- Square 10 x 8 mm
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # 321008-050
- Zoro # G9122200
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 50 mm |
Details
Item | Machine Key |
System of Measurement | Metric |
Type | Oversized |
End Type | Round |
Square | 10 x 8 mm |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 87 |
Description
Machine Key,10mmx8mmx50mm,Form A,C45K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (1JB25)
- TE-CO Flange Nut, 3/4"-10, 18-8 Stainless Steel, Grade 18-8, Plain, 1-1/4 in Hex Wd, 3/4 in Hex Ht (47607)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0150)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/8 in Sq (3501250125-0500)
- G.L. HUYETT Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq (3501250125-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 1-1/8 in L, 1/4 in Sq (3002500250-1125)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq (3005000500-4000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (4503750375-2000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Zinc Clear Trivalent, 3 in L, 3/8 in Sq (3103750375-3000)
- G.L. Huyett Machine Keys