Shop All Machine Keys
G.L. Huyett
Oversized Machine Key, Round End, Carbon Steel, Plain, 1-1/4 in L, 3/16 in Sq
Mfr # 3201870187-1250
Zoro # G9120776
product price: $0.49
/ea
Sold in multiples of 45 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Square 3/16 in
- Material Carbon Steel
Product Information
- Brand G.L. Huyett
- MFR # 3201870187-1250
- Zoro # G9120776
- Country of Origin United States
- Category Machine Keys
Dimensions
Length | 1-1/4 in |
Details
Item | Machine Key |
System of Measurement | Inch |
Type | Oversized |
End Type | Round |
Square | 3/16 in |
Material | Carbon Steel |
Finish | Plain |
Rockwell Hardness | HRB 50 Min |
Description
Machine Key,3/16x3/16x1-1/4",Form A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, Carbon Steel, 5 PK (650-16)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 1/4, Pk5 (MPB664)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 50 PK (12133)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRL051603GR)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 3/4 in L, 3/16 in Sq (3101870187-0750)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 3 in L, 3/8 in Sq (3003750375-3000)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/4 in L, 1/4 in Sq (3002500250-1250)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 3/16 in Sq (3001870187-0500)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 5/16 in Sq (7003120312-1000)
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 3/4 in Sq (WWG-0750-5000GB)
- G.L. Huyett Machine Keys