Shop All Disc Springs
G.L. Huyett
Machine Bush Narrow, 3"x 2"x 14g, Zc, Clr
Mfr # N14-2000-Z
Zoro # G9817215
product price: $1.39
/ea
Sold in multiples of 40 for $55.60
$55.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
Product Information
- Brand G.L. Huyett
- MFR # N14-2000-Z
- Zoro # G9817215
- Country of Origin China
- Category Disc Springs
Details
Item | Machine Bush Narrow,3"x 2"x 14g,Zinc,Clear |
Finish | Zinc |
Description
Machine Bush Narrow,3"x 2"x 14g,Zc,Clr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 1270755 (1270755)
- ZORO SELECT O-Ring, Dash 019, Viton, 0.07 In., PK50 (U38871.006.0081)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/3-1/2"W x 1"H, Standard Frame, 30"W x 30"H (GVPVE30X3001SN)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- G.L. HUYETT Machine Bushing Tisco Zinc 200 pcs.s (DISP-MBA200)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- SPEC Disc Spring, 0.53125, Stl, Belleville, PK10 (B10000620)
- ZORO SELECT Disc Spring, Belleville, 0.3125,302 SS, PK6 (1NEE5)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAJ9)
- G.L. Huyett Disc Springs