Shop All Lynch Pins
G.L. Huyett
Lynch Pin 5/16 x 1-1/4 Zinc Ye
Mfr # LP-312-1250
Zoro # G800417852
product price: $0.47
/ea
Sold in multiples of 50 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Lynch Pin
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Zinc Yellow
- Pin Dia. .313" (5/16)
Product Information
- Brand G.L. Huyett
- MFR # LP-312-1250
- Zoro # G800417852
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | .313" (5/16) |
Fastener Length | 1.250" (1-1/4) |
Usable Length | 1 1/4 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Lynch Pin |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Zinc Yellow |
Description
Lynch Pins-Plated. Lynch Pin 5/16 x 1-1/4 Zinc Ye
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #7, 1-1/4 in, Black Phosphate Steel Round Head Torx Drive, 183 PK (50321)
- ZORO SELECT Spring Pin, Sltd, 3/32inx5/8in, Pln, PK100 (U39100.009.0062)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/2" (2500 / Pack) (DA15150)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- G.L. HUYETT Lynch Pin 1/4 x 1-1/4 Zinc Yel (LP-250-1250)
- G.L. HUYETT Lynch Pin 3/16 x 1-1/4 Zinc Ye (LP-187-1250)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x30)
- KOCH LYNCH PIN ZINCPLTD 0.31in. (4020511)
- MIDWEST FASTENER 3/8" x 1-3/4" Round Wire Lock Pins 4PK (36462)
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- G.L. Huyett Lynch Pins