Shop All Drain Components
G.L. Huyett
Low Carbon Steel, Square Head, Drain Plug
Mfr # PD-0125A31-LCPL
Zoro # G9130969
product price: $0.21
/ea
Sold in multiples of 120 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Carbon Steel
- Type Square Head
- Size Thread: 1/8"-27
- Color Finish Plain
- Length In. 0.53"
Product Information
- Brand G.L. Huyett
- MFR # PD-0125A31-LCPL
- Zoro # G9130969
- Country of Origin United States
- Category Drain Components
Dimensions
Size | Thread: 1/8"-27 |
Length In. | 0.53" |
Details
Item | Drain Plug |
Material of Construction | Low Carbon Steel |
Type | Square Head |
Color Finish | Plain |
Description
Drain Plug,1/8 In.,Square Head,Low Carbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Malleable Iron 90 Degree Union Elbow Class 300 (4318000010)
- ZORO SELECT 3" x 1-1/2" FNPT Galvanized Reducer (2WJ54)
- LEGEND VALVE 1/2 CPVC S-606 DRAINABLE BV (202-423)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- PLUMB PAK Extension Tube 1-1/2X6 Sj (PP55-2W)
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer (30003-5S-Z)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- ZURN PS Replacement Dome Strainer (PS-DS-ASSY)
- DIVERSITECH Flow-Plus Condensate Pan Treatment Tablets (FLOW-PLUS-25)
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- ZORO SELECT 1-1/4" " Dia., Polyethylene, White/Plastic Finish, Lavatory, Washer (1PPB2)
- G.L. Huyett Drain Components