Shop All Spring Nuts & Cage Nuts
G.L. Huyett
Lock Nut, M6-1.00, Wax Finish
Mfr # EFUR-D98580-M61-81
Zoro # G500400215
product price: $0.81
/ea
Sold in multiples of 50 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Minimum Panel Thickness 0.057 mm
- Maximum Panel Thickness 0.092 mm
- Nut Finish Wax
- Overall Length 9.58 mm
Product Information
- Brand G.L. Huyett
- MFR # EFUR-D98580-M61-81
- Zoro # G500400215
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 9.58 mm |
Overall Width | 9.65 mm |
Details
Item | Lock Nut |
Minimum Panel Thickness | 0.057 mm |
Maximum Panel Thickness | 0.092 mm |
Nut Finish | Wax |
System of Measurement | Metric |
Description
Palnuts-SelfLocking Stamped Nuts. Nut Ret Assembly Bolt Size M6-1.0 SS SW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0125)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 1/8 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-343-G100)
- MIDWEST FASTENER 1/8" x 1-1/4" 18-8 Stainless Steel Cotter Pins 14 14PK (74848)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.043.0700)
- G.L. HUYETT Cage Nut, #10-32, Zinc Electroplate Finish (EFCN-C7941-1032-3B)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- G.L. HUYETT Spring Nut, #10-16, U Shape, Phosphate Finish (EFSN-C14810-10Z-4)
- G.L. HUYETT Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-C7957-5618-3B)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Black Phosphate Finish, 2000 PK (215222)
- G.L. Huyett Spring Nuts & Cage Nuts