Shop All Lock Nuts
G.L. Huyett
Lock Nut, M45, Steel, Plain
Mfr # KM-09
Zoro # G700401128
product price: $3.15
/ea
Sold in multiples of 7 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ISO-2982
- System of Measurement Metric
- Thread Type 4H ISO Metric Thread
Product Information
- Brand G.L. Huyett
- MFR # KM-09
- Zoro # G700401128
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M45 |
Pin Dia. | M65.00 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ISO-2982 |
System of Measurement | Metric |
Thread Type | 4H ISO Metric Thread |
Thickness | 10 |
Description
Locknuts-Metric. Locknut M45 x 10 Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01210.025.0175)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 3-1/2 ZY (HPL-0500-3500R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2470160040)
- CLEAN ALL 2.25 in. Plastic Domed Mushroom Rebar Cap - Bright Orange; 25 Count (CL843715)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- ZORO SELECT Conical Washer Lock Nut, #8-32, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI0-80-100BX)
- G.L. Huyett Lock Nuts