Shop All Lock Nuts
G.L. Huyett
Lock Nut, M40, Steel, Plain
Mfr # KM-08
Zoro # G800401141
product price: $3.15
/ea
Sold in multiples of 8 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ISO-2982
- System of Measurement Metric
- Thread Type 4H ISO Metric Thread
Product Information
- Brand G.L. Huyett
- MFR # KM-08
- Zoro # G800401141
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M40 |
Pin Dia. | M58.00 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ISO-2982 |
System of Measurement | Metric |
Thread Type | 4H ISO Metric Thread |
Thickness | 9 |
Description
Locknuts-Metric. Locknut M40 x 9 Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33287)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (7402SD1-PWR)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1500 PK (GRK00137)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0008)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- G.L. HUYETT Lock Nut, 2.157", Steel, Plain (N-11)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- G.L. HUYETT Lock Nut, 3.137, Steel, Not Graded, Plain (AN-16)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- G.L. Huyett Lock Nuts