Shop All Lock Nuts
G.L. Huyett
Lock Nut, M110, Steel, Plain
Mfr # KM-22
Zoro # G200401147
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards ISO-2982
- System of Measurement Metric
- Thread Type 4H ISO Metric Thread
Product Information
- Brand G.L. Huyett
- MFR # KM-22
- Zoro # G200401147
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M110 |
Pin Dia. | M145.00 |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ISO-2982 |
System of Measurement | Metric |
Thread Type | 4H ISO Metric Thread |
Thickness | 19 |
Description
Locknuts-Metric. Locknut M110 x 19 Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, Titanium (STR70514C12)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02848)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- G.L. HUYETT Lock Nut, M40, Steel, Plain (KM-08)
- G.L. HUYETT Lock Nut, 1.987", Steel, Plain (N-10)
- G.L. HUYETT Lock Nut, 2.157", Steel, Plain (N-11)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A04202400NE)
- G.L. Huyett Lock Nuts