Shop All Nut Assortments
G.L. Huyett
Lock Nut Coarse Thread ZC Asst 150pc
Mfr # DISP-LNUT150C
Zoro # G900444529
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Contains #10-24 Lock Nut (30); 1/4-20 Lock Nut (30); 1/4-28 Lock Nut (25); 5/16-18 Lock Nut (25); 3/8-16 Lock Nut (20); 1/2-13 Lock Nut (20)
- Product Type Lock Nut
- Number of different sizes 6
- Number of pieces 150
Product Information
- Brand G.L. Huyett
- MFR # DISP-LNUT150C
- Zoro # G900444529
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Details
Item | Lock Nut Assortment |
System of Measurement | Inch |
Contains | #10-24 Lock Nut (30); 1/4-20 Lock Nut (30); 1/4-28 Lock Nut (25); 5/16-18 Lock Nut (25); 3/8-16 Lock Nut (20); 1/2-13 Lock Nut (20) |
Product Type | Lock Nut |
Number of pieces | 150 |
Description
Assortments-Nuts & Bolts. Lock Nut Coarse Thread ZC Asst 150pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12720)
- X1 TOOLS 1/4 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1220x100)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/4 SOCKET SET SCREW (A0520280048)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- G.L. HUYETT Wing Nut Assort ZC Assort 150pc (DISP-NUTW150)
- G.L. HUYETT Lock Nut Fine Thread ZC Assort 150pc (DISP-LNUT150)
- TITAN FASTENERS 315 Piece Finished Hex Nut Assortment - 1/4" to 5/8" - Grade 2 - Coarse Thread (TFP6AAU315)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" .665" LONG BX/10 (AV13009)
- ARP ARP 300-8307 12 mm x 1.25 Right Hand 12 Point Steel Nuts - Black Oxide (ARP300-8307)
- ZORO SELECT Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSSSGR)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.115-0.185 P.O (EFUC-D27091-014-4/B)
- G.L. Huyett Nut Assortments