Shop All Lock Nuts
G.L. Huyett
Lock Nut, 4.325", Steel, Plain
Mfr # AN-22
Zoro # G100401155
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 4.325"
- Material Steel
- Finish Plain
- Standards ABMA Std. 8.2:1999
- System of Measurement Inch
Product Information
- Brand G.L. Huyett
- MFR # AN-22
- Zoro # G100401155
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 4.325" |
Pin Dia. | 5.724" (5-23/32) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | ABMA Std. 8.2:1999 |
System of Measurement | Inch |
Thread Type | UNS |
Thickness | 0.791 |
Description
Locknuts-Bearing. Bearing Locknut 4.325-12 x .791 LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Phillips Drive, 200 PK (U31300.016.0250)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, 1000 PK (SX503513/8SS1M)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 4 mm W, 4 mm H (WWG3004041000)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- G.L. HUYETT Lock Nut, 2.36", Steel, Plain (N-12)
- G.L. HUYETT Lock Nut, M70, Steel, Plain (KM-14)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- G.L. Huyett Lock Nuts