Shop All Lock Nuts
G.L. Huyett
Lock Nut, 1-5/8"-16, Steel, Plain
Mfr # NI-08
Zoro # G800401158
product price: $18.89
/ea
Sold in multiples of 2 for $37.78
$37.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Standards Whittet-Higgins
- System of Measurement Inch
- Thread Type UN3B
Product Information
- Brand G.L. Huyett
- MFR # NI-08
- Zoro # G800401158
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1-5/8"-16 |
Pin Dia. | 2.500" (2-1/2) |
Details
Item | Lock Nut |
Material | Steel |
Finish | Plain |
Standards | Whittet-Higgins |
System of Measurement | Inch |
Thread Type | UN3B |
Thickness | 0.51 |
Description
Locknuts-Bearing. Locknut 1.625-16 x .490/.510 P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2241150)
- FOREVERBOLT Lock Nut, #14-20, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBFHN1420P50)
- ARMOR COAT Hex Head Cap Screw Assortment, Steel, Advanced Corrosion Resistance Finish (UST900003)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M6, Stainless Steel, Plain (A64200600NE)
- G.L. HUYETT Lock Nut, 2.157", Steel, Plain (N-11)
- G.L. HUYETT Lock Nut, 1.173", Steel, Plain (N-06)
- G.L. HUYETT Lock Nut, 1.563", Steel, Plain (N-08)
- G.L. HUYETT Lock Nut, M50, Steel, Plain (KM-10)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 10 PK (U12411.062.0001)
- G.L. Huyett Lock Nuts