Shop All Internal Retaining Rings
G.L. Huyett
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 0.5 in Bore Dia.
Mfr # UR-050-S02
Zoro # G9144838
product price: $0.62
/ea
Sold in multiples of 45 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.5 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.018 in
Product Information
- Brand G.L. Huyett
- MFR # UR-050-S02
- Zoro # G9144838
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.5 in |
Groove Width Tolerance | +.002" / -.000" |
Fits Groove Depth | .014" |
Number of Sizes | 1 |
Fits Groove Width | .022" |
Groove Dia. Tolerance | ±.002" |
Details
Item | Retaining Ring |
Type | Internal |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.018 in |
System of Measurement | Inch |
Thickness Tolerance | ±.0015" |
Number of Pieces | 1 |
Description
Spiral Retaining Ring,Int LD,1/2"SS302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.808 in L, Steel, 20 PK (U69135.037.0312)
- MOTORMITE RIVET GUNS-BLIND-3/32 IN-3/16 IN (47999)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M110 Bore Dia. (DHO-110)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M35 Bore Dia. (DHO-035-SS)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.543 in Bore Dia. (RRN-354)
- G.L. HUYETT Internal Retaining Ring, Steel, Black Phosphate Finish, M160 Bore Dia. (DHO-160)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (HO-225SS)
- G.L. Huyett Internal Retaining Rings