Shop All Staples
G.L. Huyett
Hog Ring Staples, 14 ga, Bright Steel
Mfr # UPR-001
Zoro # G400444142
product price: $0.06
/ea
Sold in multiples of 450 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Crown Width 13/16 in
- Material Bright Steel
- Finish Plain
- Fits Maximum Wire Diameter 0.064 in
Product Information
- Brand G.L. Huyett
- MFR # UPR-001
- Zoro # G400444142
- Country of Origin United States
- Category Staples
Dimensions
Crown Width | 13/16 in |
Fits Maximum Wire Diameter | 0.064 in |
Details
Item | Hog Ring Staples |
Gauge | 14 |
Material | Bright Steel |
Finish | Plain |
Description
Special Wire Forms. Upholstery Ring Fastener 14 Ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Woodruff Key, 1/4 x 1-1/8 in Key Size, 1 in H (A-WK26)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0480140132)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- ZORO SELECT Staples, 9 ga, 1-1/2 in Leg L, Steel, 395 PK (116506112)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- DENT FIX EQUIPMENT Breakaway Staples W-Clip (50pk) (DF800WC)
- G.L. Huyett