Shop All Staples
G.L. Huyett
Hog Ring Staples, 13 ga, Stainless Steel
Mfr # HOGS-003
Zoro # G100444541
product price: $0.33
/ea
Sold in multiples of 72 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 13
- Crown Width 1-1/2 in
- Material Stainless Steel
- Finish Plain
- Fits Maximum Wire Diameter 0.093 in
Product Information
- Brand G.L. Huyett
- MFR # HOGS-003
- Zoro # G100444541
- Country of Origin United States
- Category Staples
Dimensions
Crown Width | 1-1/2 in |
Fits Maximum Wire Diameter | 0.093 in |
Details
Item | Hog Ring Staples |
Gauge | 13 |
Material | Stainless Steel |
Finish | Plain |
Description
Product details about the G.L. HUYETT - HOGS-003 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOGS-003 Hog Ring Staples are designed with a 13-gauge thickness and a crown width of 1-1/2 inches, making them suitable for various fastening tasks that require robust and reliable staples. These dimensions allow the staples to provide adequate hold in diverse applications.
Crafted from stainless steel, these hog ring staples offer durability and resistance against corrosion due to their plain finish. This material choice ensures longevity, reducing the need for frequent replacements and offering consistent performance over time.
These hog ring staples are built to accommodate a maximum wire diameter of 0.093 inches, providing compatibility with numerous tools and materials within this specification range. Please verify your tool's specifications before purchase to ensure proper fitment. The G.L. HUYETT - HOGS-003 Hog Ring Staples' combination of size, material quality, and design make them an effective solution for your fastening needs.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOGS-003 Hog Ring Staples are designed with a 13-gauge thickness and a crown width of 1-1/2 inches, making them suitable for various fastening tasks that require robust and reliable staples. These dimensions allow the staples to provide adequate hold in diverse applications.
Crafted from stainless steel, these hog ring staples offer durability and resistance against corrosion due to their plain finish. This material choice ensures longevity, reducing the need for frequent replacements and offering consistent performance over time.
These hog ring staples are built to accommodate a maximum wire diameter of 0.093 inches, providing compatibility with numerous tools and materials within this specification range. Please verify your tool's specifications before purchase to ensure proper fitment. The G.L. HUYETT - HOGS-003 Hog Ring Staples' combination of size, material quality, and design make them an effective solution for your fastening needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 11/32 in Ht, 100 PK (U12421.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12421.125.0002)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0250)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish (5750PK)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (114HGFS1)
- STANLEY Heavy Duty Staples, 24 ga, 1/4 in Leg L, Steel, 1250 PK (STHT71833)
- GB STAPLE NM RND12/314/2B50 (PR-50)
- MAX TAPENER Staples for HT-R2 MAX Tapener Tying Tool, 4800PK (MS93305)
- G.L. Huyett