Shop All Staples
G.L. Huyett
Hog Ring Staples, 12.5 ga, Steel
Mfr # HOGC-003
Zoro # G800444414
Sold in multiples of 207 for $31.05
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12.5
- Crown Width 1-1/2 in
- Material Steel
- Finish Copper Plated
- Fits Maximum Wire Diameter 0.10 in
Product Information
- Brand G.L. Huyett
- MFR # HOGC-003
- Zoro # G800444414
- Country of Origin United States
- Category Staples
Dimensions
Crown Width | 1-1/2 in |
Fits Maximum Wire Diameter | 0.10 in |
Details
Item | Hog Ring Staples |
Gauge | 12.5 |
Material | Steel |
Finish | Copper Plated |
Description
Product details about the G.L. HUYETT - HOGC-003 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOGC-003 Hog Ring Staples are designed with a 12.5 gauge and a crown width of 1-1/2 inches, making them suitable for various fastening tasks that require robust and reliable staples. These dimensions allow the staples to provide adequate hold in different materials without compromising on their structural integrity.
These hog ring staples are made from steel, known for its strength and durability, ensuring they can withstand substantial pressure or weight. The copper-plated finish not only enhances the aesthetic appeal but also adds an extra layer of protection against corrosion, thereby extending the lifespan of these staples.
With a maximum wire diameter compatibility of 0.10 inches, these hog ring staples offer versatility in use across different applications requiring such specifications. Please note that it's essential to verify your tool's compatibility before purchasing these hog ring staples to ensure optimal performance.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The G.L. HUYETT - HOGC-003 Hog Ring Staples are designed with a 12.5 gauge and a crown width of 1-1/2 inches, making them suitable for various fastening tasks that require robust and reliable staples. These dimensions allow the staples to provide adequate hold in different materials without compromising on their structural integrity.
These hog ring staples are made from steel, known for its strength and durability, ensuring they can withstand substantial pressure or weight. The copper-plated finish not only enhances the aesthetic appeal but also adds an extra layer of protection against corrosion, thereby extending the lifespan of these staples.
With a maximum wire diameter compatibility of 0.10 inches, these hog ring staples offer versatility in use across different applications requiring such specifications. Please note that it's essential to verify your tool's compatibility before purchasing these hog ring staples to ensure optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (29503A)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (U08161.056.0002)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 35 PK (11244CH5O)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33186)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-002)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-001)
- G.L. HUYETT Hog Ring Staples, 13 ga, Stainless Steel (HOGS-003)
- POWERNAIL Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (PS18087)
- SENCO Crown Staples, 20 ga, 1/2" W, PK24000, 20 ga ga, 5/16 in Leg L, Steel, 24000 PK (F05BAAP)
- ARROW FASTENER Heavy Duty Staples, T30/HT30, 22 ga, Flat Crown, 5/16 in Leg L, 5040 PK (305IP)
- G.L. Huyett