Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw M6x1 x 6 SS PL
Mfr # SETMS-12-0606
Zoro # G600401174
product price: $0.36
/ea
Sold in multiples of 200 for $72.00
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1
- Material Stainless Steel
- Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # SETMS-12-0606
- Zoro # G600401174
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | M6-1 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Set Screw |
Description
Set Screws-Hex Socket-Stainless. Hex Socket Set Screw M6x1 x 6 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-3/4, PK10 (U39000.250.0275)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS6-SL)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32375)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U07840.043.0075)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 16mm, PK25 (M07840.140.0016)
- ZORO SELECT M8X20 METR SOCK SET KNURL CUP BLK OX (M8020SSCKI)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 35mm, PK25 (M07840.140.0035)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 5/16-18 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (373505-100)
- G.L. Huyett Set Screws