Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw M4x0.7 x 6 SS PL
Mfr # SETMS-12-0406
Zoro # G100401193
Sold in multiples of 400 for $112.00
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.7
- Overall Length 6 mm
- Material Stainless Steel
- Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # SETMS-12-0406
- Zoro # G100401193
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M4-0.7 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Item | Set Screw |
Description
Set Screws-Hex Socket-Stainless. Hex Socket Set Screw M4x0.7 x 6 SS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37742)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Brass, 6 Inserts (EZ-400-3)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- ZORO SELECT Thread Cutting Screw, M6 x 24 mm, Wax Steel Flat Head 3000 PK (M624D7500M)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw M6x1 x 6 SS PL (SETMS-12-0606)
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51230.080.0016)
- ZORO SELECT Socket Set Screw, Square, 5/16-18, PK100 (U01080.031.0150)
- NEWPORT FASTENERS Set Screws, Cup Point - Knurled, M6-1.0 x 8mm, Alloy Steel, Hex Socket, , 50PK (987811-50)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 1/4-28 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (836903-100)
- G.L. Huyett Set Screws