Shop All Set Screws
G.L. Huyett
Hex Socket Set Screw 1/4-28 x 1/4 BO
Mfr # SET-12-0068
Zoro # G700401180
product price: $0.25
/ea
Sold in multiples of 225 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"
- Overall Length 1/4 in
- Drive Size 1/8 in
- Point Type Cup
Product Information
- Brand G.L. Huyett
- MFR # SET-12-0068
- Zoro # G700401180
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4" |
Overall Length | 1/4 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | UNF |
Fastener Industry Standards | ASME B18.3 |
Description
Set Screws-Hex Socket-Steel. Hex Socket Set Screw 1/4-28 x 1/4 BO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07040.100.0090)
- GRIP-RITE 2-1/2 in L, 50 PK (GRSSFW1021250)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043288GR)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (967781)
- G.L. HUYETT Hex Socket Set Screw M6x1 x 6 SS PL (SETMS-12-0606)
- G.L. HUYETT Hex Socket Set Screw 1/2-13 x 1/2 BO (SET-12-0116)
- G.L. HUYETT Hex Socket Set Screw #10-32 x 1/4 BO (SET-12-0048)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/8, PK50 (010832T012)
- MIDWEST FASTENER #6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32981)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (SSCIA0250050USA-100BX)
- G.L. Huyett Set Screws