Shop All Cotter Pins
G.L. Huyett
Hair Pin 1/32 x 1/2 CS ZC
Mfr # BPXZ-2302/D
Zoro # G400444333
product price: $0.10
/ea
Sold in multiples of 476 for $47.60
$47.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hair Pin
- Basic Material Spring Wire
- Material Grade MB
- Pin Dia. 1/32 in
Product Information
- Brand G.L. Huyett
- MFR # BPXZ-2302/D
- Zoro # G400444333
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/32 in |
Fastener Length | 1/2 in |
Details
Pin Item | Hair Pin |
System of Measurement | Inch |
Cotter Pin Type | Hair Pin |
Basic Material | Spring Wire |
Material Grade | MB |
Fastener Finish | Clear Zinc Plated |
Description
External Hair Pins-Plated. Hair Pin 1/32 x 1/2 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 3/32x9/16,775lb, PK100 (U39140.009.0056)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (Z0465-316)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/2" L, 316 SS, PK25 (WWG-156-1500-80)
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- G.L. HUYETT Bridge Pin .243 x 5-1/8 CS ZY (BPY-235)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/2" L, 316 SS, PK50 (WWG-093-1500-80)
- G.L. HUYETT Bridge Pin 17/64 x 3-1/4 PL (BPP-234)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- G.L. Huyett Cotter Pins