Shop All Cotter Pins
G.L. Huyett
Hair Pin .105 x 2-1/16 CS ZC
Mfr # BPXZ-407/D
Zoro # G700443685
product price: $0.31
/ea
Sold in multiples of 100 for $31.00
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hair Pin
- Basic Material Spring Wire
- Material Grade MB
- Pin Dia. 0.105 in
Product Information
- Brand G.L. Huyett
- MFR # BPXZ-407/D
- Zoro # G700443685
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.105 in |
Fastener Length | 2 1/16 in |
Details
Pin Item | Hair Pin |
System of Measurement | Inch |
Cotter Pin Type | Hair Pin |
Basic Material | Spring Wire |
Material Grade | MB |
Fastener Finish | Clear Zinc Plated |
Description
External Hair Pins-Plated. Hair Pin .105 x 2-1/16 CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07000.120.0050)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SPEECO Hitch Pin Redhead 1-1/8X8-1/2 (S70056200)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 3/8" Dia, 100 PK (1405000)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/2" L, 316 SS, PK25 (WWG-156-1500-80)
- G.L. HUYETT Cotter Pin, 1/8"Dx3/4" L, 316 SS, PK50 (WWG-125-0750-80)
- G.L. HUYETT Bridge Pin 3/16 x 4-1/16 CS ZC (BP-146/D)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/2" L, 316 SS, PK50 (WWG-125-1500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx2" L, 316 SS, PK10 (WWG-250-2000-80)
- G.L. HUYETT Cotter Pin, 5/16"Dx2-1/2" L, 316 SS, PK5 (WWG-312-2500-80)
- ZORO SELECT Cotter Pin, 5mmDx32mm L, SS A4, PK5 (M55700.050.0032)
- G.L. Huyett Cotter Pins