Shop All Cotter Pins
G.L. Huyett
Grip Clip .177 Inch x 3-3/4 Zin
Mfr # GRP-177-3750
Zoro # G800444483
product price: $1.99
/ea
Sold in multiples of 15 for $29.85
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hitch Pin Clip
- Basic Material Spring Wire
- Pin Dia. 0.177 in
- Fastener Length 3 3/4 in
Product Information
- Brand G.L. Huyett
- MFR # GRP-177-3750
- Zoro # G800444483
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 0.177 in |
Fastener Length | 3 3/4 in |
Overall Length | 3.750" (3-3/4) |
Details
Pin Item | Grip Clip |
System of Measurement | Inch |
Cotter Pin Type | Hitch Pin Clip |
Basic Material | Spring Wire |
Fastener Finish | Zinc Clear |
Description
Grip Clips-Plated. Grip Clip .177 Inch x 3-3/4 Zin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (WWG-156-1500-SZ)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04104.025.0250)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Stainless Steel, Plain Finish, 5 PK (FINWX00500-005P1)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 10 mm Length, 10 PK (69641)
- G.L. HUYETT Bridge Pin .03 x 19/32 CS ZC (BP-2101/D)
- G.L. HUYETT Bridge Pin 3/32 x 2-5/16 SS PL (BPS-207/D)
- G.L. HUYETT Cotter Pin, 3/16"Dx3" L, 316 SS, PK10 (WWG-187-3000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- G.L. HUYETT Ring Cotter SD 5/8 SS PL (RCSS-0625)
- G.L. HUYETT Cotter Pin, 5/32"Dx1-1/4" L, 316 SS, PK25 (WWG-156-1250-80)
- TITAN COTTER PIN LARGE 144PC ASSORTMENT (TL45206)
- G.L. Huyett Cotter Pins