Shop All Flat Washers
G.L. Huyett
Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish
Mfr # FTWS-0375
Zoro # G500417527
product price: $0.16
/ea
Sold in multiples of 5000 for $800.00
$800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand G.L. Huyett
- MFR # FTWS-0375
- Zoro # G500417527
- Country of Origin China
- Category Flat Washers
Description
SAE Washers-Plain. Flat Washer SAE 3/8 Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Collar, 3/16" Thread Size, Aluminum, 250 PK (MGCS-R6U-MCT)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 120 mm Lg, 10 PK (M01030.160.0120)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 50 PK (UST235909)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Brass, Not Graded, Plain Finish (BR.01002403.PL.DAR)
- G.L. HUYETT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (FTW-0250-SS)
- G.L. HUYETT Flat Washer, , Nylon Plain Finish (FTW-0406-NY)
- G.L. HUYETT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish (FTW-0010-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M55420.270.0001)
- AMPG Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish (Z9092-SS)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4)
- FOREVERBOLT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH78LOD2P10)
- G.L. Huyett Flat Washers