Shop All Eye Bolts
G.L. Huyett
Eye Bolt 1/4", 1 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent
Mfr # BWT025-20-100-087ZP
Zoro # G400399725
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 1 in
- Eye Inside Diameter 1/2 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Product Information
- Brand G.L. Huyett
- MFR # BWT025-20-100-087ZP
- Zoro # G400399725
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Shank Length | 1 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 2 in |
Thread Length | 7/8" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Working Load Limit | 74 lb |
Type | Bent Wire |
Eyebolt Type | Turned |
Eye Closure | Bent |
Description
Special Eye Bolts. Eye Bolt, Bent Turn 1/4 C x 1 CS ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND External Retaining Ring Assortment, Steel (13990)
- HHIP 0.837" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0837)
- AMPG Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L (ZS616M8X25)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03925)
- G.L. HUYETT Eye Bolt 1/4", 1-1/2 in Shank, 1/2 in ID, Carbon Steel, Zinc Clear Trivalent (BWT025-20-150-125ZP)
- G.L. HUYETT Eye Bolt 3/8", 3 in Shank, 3/4 in ID, Carbon Steel, Zinc Clear Trivalent (BWT038-16-300-150ZP)
- G.L. HUYETT Eye Bolt 1/2", 6 in Shank, 1 in ID, Carbon Steel, Zinc Clear Trivalent (BWT050-13-600-400ZP)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- HAMPTON 02-3456-266 Bolt Eye Closed with Hex Nut 0.50 x 6 in. 5PK (79452)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1-3/16 in ID, Steel, Plain (K2025-6)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M36-4.00, 54 mm Shank, 70 mm ID, Steel, Plain, 4 PK (L16000.360.0001)
- G.L. Huyett Eye Bolts