Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, Steel Plain Finish, 2-3/4 in Shaft Dia
Mfr # RSN-275
Zoro # G700444378
product price: $2.15
/ea
Sold in multiples of 13 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 2.602"
- Material Steel
- Finish Plain
- Thickness 0.093 in
Product Information
- Brand G.L. Huyett
- MFR # RSN-275
- Zoro # G700444378
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 2-3/4 in |
Fits Groove Diameter | 2.602" |
Free Inside Diameter | 2.584" |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Plain |
Thickness | 0.093 in |
System of Measurement | Inch |
Description
Spiral Rings-Plain. Spiral Ring External HD 2-3/4 CS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 2 in L, Steel Body, 55 PK (350632-0)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.040.0010)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 100 PK (189804)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 25 PK (36723)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-3/8 in Shaft Dia, 25 PK (U36000.137.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36000.043.0001)
- G.L. Huyett External Retaining Rings