Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, Steel Black Phosphate Finish, 4 mm Shaft Dia
Mfr # DSW-040
Zoro # G500443878
product price: $0.30
/ea
Sold in multiples of 89 for $26.70
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 38.5mm
- Material Steel
- Finish Black Phosphate
- Thickness 1.50 mm
Product Information
- Brand G.L. Huyett
- MFR # DSW-040
- Zoro # G500443878
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 4 mm |
Fits Groove Diameter | 38.5mm |
Free Inside Diameter | 37.8mm |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Phosphate |
Thickness | 1.50 mm |
System of Measurement | Metric |
Description
Wire Rings-Plain. Wire Ring Bearing Rect Ext M40 CS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 4 PK (1540)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 60 PK (30841)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0003)
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0016)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 4 in Shaft Dia (WSM-400)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 57 mm Shaft Dia, 10 PK (M36000.057.0001)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (SH-225-SS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 7 mm Shaft Dia, 100 PK (DE-6ST PA)
- G.L. Huyett External Retaining Rings