Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3.188 in Shaft Dia
Mfr # RS-318-S02
Zoro # G500444165
product price: $7.29
/ea
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Groove Diameter 3.089"
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.061 in
Product Information
- Brand G.L. Huyett
- MFR # RS-318-S02
- Zoro # G500444165
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3.188 in |
Fits Groove Diameter | 3.089" |
Free Inside Diameter | 3.023" |
Details
Item | Retaining Ring |
Type | External |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.061 in |
System of Measurement | Inch |
Description
Spiral Rings-Stainless. Spiral Ring External MD 3-3/16 SS302 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M20-2.50 Int Thrd Sz, M30-2.00 Ext Thrd Sz, 3 PK (3720-20.00HDP)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Brass Body, 100 PK (TBC0405-100)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- MIDWEST FASTENER External-E E-Clip, Steel 8 mm Shaft Dia, 10 PK (32425)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia (CG-350ST OIL)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 34 mm Shaft Dia, 10 PK (DSH-34ST PA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 9/32 in Shaft Dia, 50 PK (U36000.028.0001)
- G.L. Huyett External Retaining Rings