Shop All External Retaining Rings
G.L. Huyett
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia
Mfr # RSN-100-S02
Zoro # G700444286
product price: $0.40
/ea
Sold in multiples of 65 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1 in
- Fits Groove Diameter 0.94"
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand G.L. Huyett
- MFR # RSN-100-S02
- Zoro # G700444286
- Country of Origin United States
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1 in |
Fits Groove Diameter | 0.94" |
Free Inside Diameter | 0.932" |
Details
Item | Retaining Ring |
Type | External |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Description
Spiral Rings-Stainless. Spiral Ring External HD 1 SS302 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (SSCFIA0250025USA-100BX)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00662)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.050.0008)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.287 in Flange Dia., 0.394 in L, Steel, 50 PK (U69155.016.0079)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- G.L. HUYETT External Retaining Ring, Stainless Steel Plain Finish, 27 mm Shaft Dia (DSH-027-SS)
- G.L. HUYETT X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia (XRING-0187)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 100 PK (BE-12ST PA)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9/16 in Shaft Dia, 10 PK (SH-56SS)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 12 mm Shaft Dia, 5 PK (DSH-12SA)
- G.L. Huyett External Retaining Rings