Shop All Dowel Pins
G.L. Huyett
Dowel Pin Oversized, 3/16 x 3/4mm, AS PL
Mfr # DOWO-187-0750
Zoro # G9094410
product price: $0.11
/ea
Sold in multiples of 200 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Oversized
- Basic Material Alloy Steel
- Fastener Finish Plain
- Nominal Diameter 3/16 in
Product Information
- Brand G.L. Huyett
- MFR # DOWO-187-0750
- Zoro # G9094410
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Oversized |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Item | Dowel Pin Oversized,3/16 x 3/4mm,AS PL |
Description
Dowel Pin Oversized,3/16 x 3/4mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF160808GR)
- ITW SHAKEPROOF Clevis Pin 3/8 x 1-3/8 LCS ZC (CLPZ-0375-1375/B)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.7200)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- G.L. HUYETT Dowel Pin Hardened, M8 x 35mm, AS PL (DOWMH-080-035)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0028)
- G.L. Huyett Dowel Pins