Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M6 x 80mm, AS PL
Mfr # DOWMH-060-080
Zoro # G9093537
product price: $0.33
/ea
Sold in multiples of 75 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-060-080
- Zoro # G9093537
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M6.000 |
Fastener Length | 80 mm |
Overall Length | M80.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M6 x 80mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M6 x 80mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, SS, M4x10mm L, PK50 (DP7X04010h8-050P1)
- TIE DOWN ENGINEERING Tie Down 59120 J Rod Concrete Anchor - 12", Pack of 24 (59120)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 2 in Leg L, Aluminum, 960 PK (MPU2-960)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12348.037.0001)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M16x60mm, AS PL (DOWPFM-160-060)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Hardened, M8 x 35mm, AS PL (DOWMH-080-035)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1/2L, Pk50 (U39080.031.0050)
- G.L. Huyett Dowel Pins