Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M20 x 30mm, AS PL
Mfr # DOWMH-200-030
Zoro # G9093841
Sold in multiples of 15 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-200-030
- Zoro # G9093841
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M20.000 |
Fastener Length | 30 mm |
Overall Length | M30.00 |
Details
Description
Dowel Pin Hardened,M20 x 30mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- MIDWEST FASTENER Spring Nut, 5/32", 6 PK (38688)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.050.2400)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (2806)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Hardened, M14 x 40mm, AS PL (DOWMH-140-040)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- ZORO SELECT Dowel Pin, Steel, 12x36mm, PK10 (M39090.120.0036)
- G.L. Huyett Dowel Pins