Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M14 x 40mm, AS PL
Mfr # DOWMH-140-040
Zoro # G9093695
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-140-040
- Zoro # G9093695
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M14.000 |
Fastener Length | 40 mm |
Overall Length | M40.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M14 x 40mm,AS PL |
Standards | DIN 6325 |
Description
Dowel Pin Hardened,M14 x 40mm,AS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Cotter Pin Assortment (SMPLCP)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04210.050.0250)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 10 PK (SHR-62ST PA)
- HOLO-KROME HOLO-KROME 3/16 X 1/2 DOWEL PIN 100/BOX (1022)
- G.L. HUYETT Dowel Pin Hardened, M6 x 80mm, AS PL (DOWMH-060-080)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Hardened, M8 x 35mm, AS PL (DOWMH-080-035)
- G.L. HUYETT Dowel Pin, 3/8" x 1-3/8", AS PL (DOW-375-1375)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0018)
- G.L. Huyett Dowel Pins