Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M12 x 35mm, AS PL
Mfr # DOWMH-120-035
Zoro # G9093415
product price: $0.56
/ea
Sold in multiples of 50 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-120-035
- Zoro # G9093415
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M12 |
Fastener Length | 35 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M12 x 35mm,AS PL |
Description
Dowel Pin Hardened,M12 x 35mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade 2, Zinc Plated Finish (04388)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- PRIMELINE TOOLS Screw Anchor, Plastic, 100 PK (MP10527)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 33/64 in L, Steel Body, 10 PK (BOM-R8-3-PKT)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M16x60mm, AS PL (DOWPFM-160-060)
- G.L. HUYETT Dowel Pin Hardened, M8 x 35mm, AS PL (DOWMH-080-035)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- NEWPORT FASTENERS 1/2" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 20PK (338243)
- G.L. Huyett Dowel Pins