Shop All Dowel Pins
G.L. Huyett
Dowel Pin Hardened, M10 x 35mm, AS PL
Mfr # DOWMH-100-035
Zoro # G9093327
product price: $0.43
/ea
Sold in multiples of 65 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Hardened
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 58-62
Product Information
- Brand G.L. Huyett
- MFR # DOWMH-100-035
- Zoro # G9093327
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | M10 |
Fastener Length | 35 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Hardened |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 58-62 |
Item | Dowel Pin Hardened,M10 x 35mm,AS PL |
Description
Dowel Pin Hardened,M10 x 35mm,AS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38210.200.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 12 mm W, 20 mm H (WWG312012305)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.016.0250)
- ZORO SELECT Square Washer, Fits Bolt Size 1 1/4 in Steel, Zinc Plated Finish (Z8739-ZN)
- G.L. HUYETT Dowel Pin, 1/2" x 6", AS PL (DOW-500-6000)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- G.L. HUYETT Dowel Pin Pullout, 1/4 x 3/4mm, AS PL (DOWP-250-0750)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- NEWPORT FASTENERS 3/32 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 1000PK (PINDOW007004P)
- G.L. Huyett Dowel Pins