Shop All Cotter Pins
G.L. Huyett
Cotter Pin, 5/16"Dx5" L, 316 SS, PK2
Mfr # WWG-312-5000-80
Zoro # G0878297
product price: $20.15
/pk 2, $10.08/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
Product Information
- Brand G.L. Huyett
- MFR # WWG-312-5000-80
- Zoro # G0878297
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 5 in |
Length | 5" |
Usable Length | 5 in |
Pin Diameter | 5/16 in |
Shank Length | 5 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Cotter Pin |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1, IFI |
Finish | Plain |
Pin Type | Extended Prong |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1, IFI |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 5 in, Product Type Cotter Pin, Shank Length 5 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M6 Copper, Copper Finish, 20 PK (34661)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (2EE36)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5772)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36230.031.0001)
- G.L. HUYETT Cotter Pin, 5/16"Dx4" L, 316 SS, PK2 (WWG-312-4000-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx3/4" L, 316 SS, PK100 (WWG-093-0750-80)
- G.L. HUYETT Cotter Pin, 3/32"Dx1/2" L, 316 SS, PK100 (WWG-093-0500-80)
- G.L. HUYETT Cotter Pin, 1/4"Dx3" L, 316 SS, PK10 (WWG-250-3000-80)
- G.L. HUYETT Cotter Pin 3/32 x 1-1/2 CS ZC (CP-093-1500/D)
- G.L. HUYETT Cotter Pin, 3/16"Dx2-1/2" L, 316 SS, PK10 (WWG-187-2500-80)
- ZORO SELECT Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.010.0100)
- G.L. Huyett Cotter Pins